Shop CARPETS FOR KIDS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4634 Colorful Rows Seating Rug - seats 36
Mfr # 4634
Zoro # G703688946
product price:Â $1,148.99
/eaKey Features
Shape
Rectangle
Pattern
Colorful Rows
Length (In.)
160 in
Width (In.)
100 in
Features
Recyclable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4634
- Zoro #
- G703688946
- UPC #
- 670366156777
- Country of Origin
- China
Dimensions
- Length (In.)
- 160 in
- Width (In.)
- 100 in
Details
- Item
- Rug
- Shape
- Rectangle
- Pattern
- Colorful Rows
- Features
- Recyclable
- Environmental Certification
- CRI Green Label Plus
Description
Teachers looking for an extra large classroom seating rug that maximizes the student's sitting area will love this seating rug
Features- Antimicrobial and Carpet Guard treatment
- Treated with "Carpet Guard" chemistry which provides soil and stain protection
- KidPly Backing System
- Double-stitched edges
- Eco-friendly, Recycleable
- Material - 100% Commercial grade nylon face yarn
- Type - Colorful Rows Seating Rug
- Shape - Rectangle
- Seat 36
- Size - 6 X 9 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.