Shop CARPETS FOR KIDS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60616 6 x 9 ft. Rectangle Alphabet Tree Rounds Seating Rug
Mfr # 60616
Zoro # G703688960
product price:Â $328.99
/eaKey Features
Shape
Rectangle
Material
Yarn
Length (In.)
72 in
Width (In.)
108 in
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60616
- Zoro #
- G703688960
- UPC #
- 670366122045
- Country of Origin
- United States
Dimensions
- Length (In.)
- 72 in
- Width (In.)
- 108 in
Details
- Item
- Rug
- Shape
- Rectangle
- Material
- Yarn
- Features
- Environmentally Friendly
- Environmental Certification
- CRI Green Label Plus
Description
Bring the outdoors into your classroom with a photographed grassy floor and cut tree trunk rounds for children to sit on. Choose this seating rug with alphabet letters wood burned into the wood rounds or without (Tree Rounds Seating Rug) for the older primary level classroom.
Specifications- Shape: Rectangle
- Size: 6 x 9 ft.
- Country of Origin: USA
- Weight: 21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.