Shop CARPETS FOR KIDS
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
64818 8 x 12 ft. Open Seating Classroom Rug; Calming Color - Rectangle
Mfr # 64818
Zoro # G203688798
product price:Â $541.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64818
- Zoro #
- G203688798
- UPC #
- 670366123202
- Country of Origin
- United States
Description
A spot for everyone on this calming carpet. Every student has a spot including teacher!
Up to 25X Stain Protection - True Stain Blocker Technology makes clean up a cinch using only hot water extraction with no harsh chemicals necessary.All of the fibers are completely saturated with the stain treatment.Tested to ensure carpets provide safe area for children to learn and play while supporting your efforts to provide a clean and healthy environment.
Specifications- Color: Calming Color
- Size: 8 x 12 ft.
- Shape: Rectangle
- Country of Origin: USA
- Weight: 36 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.