Shop CARPETS FOR KIDS
See all product information
Create Account
36.22 Go-Go Driving Rug 3 ft. x 4.5 ft.
Mfr # 36.22
Zoro # G003688745
product price:Â $81.99
/eaKey Features
Shape
Rectangle
Pattern
Go-Go Driving
Length (In.)
54 in
Width (In.)
36 in
Features
Non-skid Backing, Machine Washable, Soil Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36.22
- Zoro #
- G003688745
- UPC #
- 670366001227
- Country of Origin
- China
Dimensions
- Length (In.)
- 54 in
- Width (In.)
- 36 in
Details
- Item
- Rug
- Shape
- Rectangle
- Pattern
- Go-Go Driving
- Features
- Non-skid Backing, Machine Washable, Soil Resistant
Description
KID$ Value Line is designed to stimulate a child’s imagination through a variety of designs created for use in small play areas. Proudly made in the USA, you can be assured that our products are safe for your room; constructed with attention to detail and quality.
Features- Skid-Resistant Backing (includes latex)
- Carpet Stain Protection
- Machine Washable - Cold water with mild detergent.
- Gentle cycle.
- Line dry.
- Do Not Bleach.
- Made with recyclable nylon fiber
- Passes CPSC FF1-70, Standard for the Surface Flammability of Carpets and Rugs
- Type - Go-Go Driving Rug
- Shape - Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.