Shop CARPETS FOR KIDS
See all product information
Create Account
6803 Fishing for Literacy 3.83 ft. x 5.42 ft. Oval Carpet
Mfr # 6803
Zoro # G703688786
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Shape
Oval
Pattern
Alphabet Bubbles
Width (In.)
65 in
Recommended Age
All Ages
Features
Recyclable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6803
- Zoro #
- G703688786
- UPC #
- 670366151229
- Country of Origin
- China
Dimensions
- Length (In.)
- 310 in
- Width (In.)
- 65 in
Details
- Item
- Rug
- Shape
- Oval
- Pattern
- Alphabet Bubbles
- Recommended Age
- All Ages
- Features
- Recyclable
- Environmental Certification
- CRI Green Label Plus
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.