Shop CARPETS FOR KIDS
See all product information
Create Account
6813 Fishing for Literacy 3.83 ft. x 5.42 ft. Rectangle Carpet
Mfr # 6813
Zoro # G203688781
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Pattern
Alphabet Bubbles, Fishing For Literacy, Numbers
Length (In.)
65 in
Width (In.)
46 in
Recommended Age
All Ages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6813
- Zoro #
- G203688781
- UPC #
- 670366151236
- Country of Origin
- China
Dimensions
- Length (In.)
- 65 in
- Width (In.)
- 46 in
Details
- Item
- Rug
- Shape
- Rectangle
- Pattern
- Alphabet Bubbles, Fishing For Literacy, Numbers
- Recommended Age
- All Ages
- Features
- Recyclable
- Environmental Certification
- CRI Green Label Plus
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.