Shop CARPETS FOR KIDS

6900 Transportation Fun Rug

  • Mfr # 6900

  • Zoro # G803688761


product price:  $343.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6900
Zoro #
G803688761
UPC #
670366156545
Country of Origin
China

Description

Drive from the city to the country on this cool road rug. Imaginations will flow as kids play and make their own adventures.

Features
  • Perfect for Preschool Classrooms or Home
  • Antimicrobial and Carpet Guard treatment
  • Treated with "Carpet Guard" chemistry which provides soil and stain protection
  • KidPly Backing System
  • Double-stitched edges
  • Eco-friendly, Recycleable
  • Material - 100% Commercial grade nylon face yarn
  • Type - Transportation Fun Rug
  • Shape - Rectangle
  • Size - 7 ft. 6 in. x 12 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.