Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CARR 183222 HD Universal Hitch Step Law Enforement - Single

  • Mfr # 183222

  • Zoro # G404029642


product price: $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183222
Zoro #
G404029642
UPC #
47185832224
Country of Origin
China

Description

HD Universal Hitch Step Law Enforement.

Features
  • Non Slip Surface
  • Requires Standard Pin And Clip
  • Folds up when not in use
  • 14 Graphics Available
  • Provides easy access to Back of Vehicle
  • Fits all 2 In. Hitch Receivers
  • Single Piece.
  • Dimension - 9. 3 x 6. 5 x 5. 5 in.
  • Item Weight - 3. 26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.