Zoro Homepage
This item is Discontinued.
Carr CARR 210341 Deluxe Light Bar Black Powder Coat 210341

CARR 210341 Deluxe Light Bar Black Powder Coat (Discontinued)

  • Mfr # 210341
  • Zoro # G203893949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210341
Zoro #
G203893949
UPC #
47185000036
Country of Origin
China

Description

Deluxe Light Bar Black Powder Coat.

Features
  • Wide Cast Aluminum Mounting Base
  • XP3 Polished
  • Finish Won't Rust Crack or Peel
  • Requires very little maintenance
  • Designed to securely Mount to the Roof Gutter
  • Can be Mounted to many vehicles by using Gutterless Mount Kit
  • Comes with Keyed Bolts to Protect Investment
  • Dimension - 56. 5 x 8 x 3 in.
  • Item Weight - 7. 80 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.