4 1/2 in W Tire Brush, 1 1/4 L Handle, 4 in L Brush, Blue, Rubber, 4 1/2 in L Overall
Mfr # 92014
Zoro # G5107112
product price: $7.19
/eaKey Features
Brush Type
Tire Brush
Bristle Color
Blue
Brush Length
4 in
Handle Length
1 1/4
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92014
Zoro #
G5107112
UPC #
048374920142
Country of Origin
China
Dimensions
Brush Length
4 in
Handle Length
1 1/4
Brush Width
4 1/2 in
Bristle Length
1 in
Overall Length
4 1/2 in
Trim Length
1 in
Brush Head Width
4 1/2 in
Brush Head Length
4 in
Details
Brush Type
Tire Brush
Bristle Color
Blue
Handle Color
Black
Bristle Material
Polypropylene
Handle Material
Rubber
Item
Tire Brush
Chemical Resistant
No
Features
Contours to Tire Shape; Can Attach to any Standard Pole
Includes
Flow-Thru Pole Thread
Color Coded
No
Bristle Stiffness
Firm
Description
Tire Brush, Brush Type Handheld Brush, Bristle Material Polypropylene, Bristle Stiffness Firm, Bristle Length 1 in, Brush Head Length 4 in, Brush Head Width 4 1/2 in, Handle Connection Type Not Applicable, Handle Length 1 1/4 in, Handle Material Rubber, Overall Length 4 1/2 in, Color Coded No, Bristle Color Blue, Features Attaches to any Standard Pole, Contours to Tire Shape, Handle Color Black, Includes Flow-Thru Pole Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.