1 in W Tire Brush, 6 in L Handle, 6 in L Brush, Blue, Rubber, 6 in L Overall
Mfr # 92011
Zoro # G5107024
product price:Â $9.89
/eaKey Features
Brush Type
Tire Brush
Bristle Color
Blue
Brush Length
6 in
Handle Length
6 in
Handle Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92011
Zoro #
G5107024
UPC #
048374920111
Country of Origin
China
Dimensions
Brush Length
6 in
Handle Length
6 in
Brush Width
1 in
Bristle Length
1 1/4 in
Trim Length
1 1/4 in
Overall Length
6 in
Brush Head Length
6 in
Brush Head Width
1 in
Details
Brush Type
Tire Brush
Bristle Color
Blue
Handle Color
Grey
Bristle Material
Polypropylene
Handle Material
Rubber
Item
Tire Brush
Chemical Resistant
No
Features
Contours to Tire Shape, Soft Rubber Handle for Comfort and Function, Stiff Bristles Designed for Tires
Color Coded
No
Bristle Stiffness
Firm
Description
Tire Brush, Brush Type Handheld Brush, Bristle Material Polypropylene, Bristle Stiffness Firm, Bristle Length 1 1/4 in, Brush Head Length 6 in, Brush Head Width 1 in, Handle Connection Type Not Applicable, Handle Length 6 in, Handle Material Rubber, Overall Length 6 in, Color Coded No, Bristle Color Blue, Features Contours to Tire Shape, Soft Rubber Handle for Comfort and Function, Stiff Bristles Designed for Tires, Handle Color Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.