1 in W Scrub Brush, 2 1/2 in L Handle, 4 in L Brush, Blue, Polypropylene, 6 1/2 in L Overall
Mfr # 92047
Zoro # G5106245
product price:Â $3.75
/eaKey Features
Brush Type
Scrub Brush
Bristle Color
Blue
Handle Length
2 1/2 in
Brush Length
4 in
Handle Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92047
Zoro #
G5106245
UPC #
048374920470
Country of Origin
China
Dimensions
Handle Length
2 1/2 in
Brush Length
4 in
Brush Width
1 in
Bristle Length
1 in
Trim Length
1 in
Overall Length
6 1/2 in
Brush Head Width
1 in
Brush Head Length
4 in
Details
Item
Scrub Brush
Brush Type
Scrub Brush
Bristle Color
Blue
Handle Color
Grey
Handle Material
Polypropylene
Bristle Material
Polypropylene
Chemical Resistant
No
Features
Cleans Crevices, TPR Rubber Sure Grip
Color Coded
No
Handle Shape
Curved
Bristle Stiffness
Firm
Description
Scrub Brush, Brush Type Handheld Brush, Bristle Material Polypropylene, Bristle Stiffness Firm, Bristle Length 1 in, Brush Head Length 4 in, Brush Head Width 1 in, Handle Connection Type Not Applicable, Handle Length 2 1/2 in, Handle Material Polypropylene, Overall Length 4 in, Color Coded No, Bristle Color Blue, Features Cleans Crevices, TPR Rubber Sure Grip, Handle Color Grey, Handle Shape Curved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.