1/2 in W Detail Brush, 5 in L Handle, 1 1/4 in L Brush, Black/Gold/Silver, Polypropylene, 3 PK

  • Mfr # 92004

  • Zoro # G5107015


product price:  $7.25
/pk 3, $2.42/ea

Key Features

Brush Type
Handheld Brush
Bristle Color
Black/Gold/Silver
Brush Length
1 1/4 in
Handle Length
5 in
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92004
Zoro #
G5107015
UPC #
048374920043
Country of Origin
China

Dimensions

Brush Length
1 1/4 in
Handle Length
5 in
Brush Width
1/2 in
Bristle Length
1/2 in
Trim Length
1/2 in
Overall Length
6 1/4
Brush Head Length
1 1/4 in
Brush Head Width
1/2 in

Details

Item
Detail Brush
Brush Type
Handheld Brush
Bristle Color
Black/Gold/Silver
Handle Color
Black
Bristle Material
Brass/Nylon/Stainless Steel
Handle Material
Polypropylene
Features
Soft Nylon Brush for Hard to Reach Areas, Stainless Steel for Body and Bumper Rust, Tough Brass for Cleaning Battery Terminals and Spark Plugs
Chemical Resistant
No
Color Coded
No
Bristle Stiffness
Firm

Description

Detail Brush, Brush Type Handheld Brush, Bristle Material Brass, Nylon, Stainless Steel, Bristle Stiffness Firm, Bristle Length 1/2 in, Brush Head Length 1 1/4 in, Brush Head Width 1/2 in, Handle Connection Type Not Applicable, Handle Length 5 in, Handle Material Stainless Steel, Overall Length 6 1/4 in, Color Coded No, Bristle Color Black, Gold, Silver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.