3 in W Tire Brush, 5 in L Handle, 5 1/4 in L Brush, Gray/White, Polypropylene, 6 3/4 in L Overall
Mfr # 93027
Zoro # G5107033
product price: $5.95
/eaKey Features
Brush Type
Tire Brush
Bristle Color
Gray/White
Brush Length
5 1/4 in
Handle Length
5 in
Handle Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93027
Zoro #
G5107033
UPC #
048374930271
Country of Origin
China
Dimensions
Brush Length
5 1/4 in
Handle Length
5 in
Brush Width
3 in
Bristle Length
1 in
Overall Length
6 3/4 in
Trim Length
1 in
Brush Head Width
3 in
Brush Head Length
5 1/4 in
Details
Brush Type
Tire Brush
Bristle Color
Gray/White
Handle Color
Grey
Bristle Material
Polypropylene
Handle Material
Polypropylene
Item
Tire Brush
Chemical Resistant
No
Features
Comfort Molded Handle; Super Stiff Bristles Designed for Tires
Includes
Handle
Bristle Stiffness
Firm
Color Coded
No
Description
Tire Brush, Brush Type Handheld Brush, Bristle Material Polypropylene, Bristle Stiffness Firm, Bristle Length 1 in, Brush Head Length 5 1/4 in, Brush Head Width 3 in, Handle Connection Type Not Applicable, Handle Length 5 in, Handle Material Polypropylene, Overall Length 6 3/4 in, Color Coded No, Bristle Color Gray, White, Features Comfort Molded Handle, Contours to Tire Shape, Super Stiff Bristles Designed for Tires, Handle Color Grey, Includes Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.