6 in W Power Wash Brush, 50 in L Handle, 10 in L Brush, Black/White, Aluminum, 55 in L Overall
Mfr # 93977
Zoro # G5107164
product price: $47.19
/eaKey Features
Brush Type
Wash Brush
Bristle Color
Black/White
Brush Length
10 in
Handle Length
50 in
Handle Color
Shiny
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93977
Zoro #
G5107164
UPC #
048374939779
Country of Origin
China
Dimensions
Brush Length
10 in
Handle Length
50 in
Brush Width
6 in
Bristle Length
2 1/4 in
Overall Length
55 in
Trim Length
2 1/4 in
Brush Head Width
6 in
Brush Head Length
10 in
Details
Brush Type
Wash Brush
Bristle Color
Black/White
Handle Color
Shiny
Bristle Material
PVC
Handle Material
Aluminum
Item
Power Wash Brush
Chemical Resistant
No
Features
All Sided Quad Soap Brush Cleans all Surfaces Easily and Quickly; Telescoping Pole with No Spin Locking Head; On/Off Control Allows for Minimal Water Usage
Includes
Pole
Color Coded
No
Bristle Stiffness
Soft
Handle Connection Type
Locking Head
Description
Power Wash Brush, Brush Type Flow-Through Brush, Bristle Material PVC, Bristle Stiffness Soft, Bristle Length 2 1/4 in, Brush Head Length 10 in, Brush Head Width 6 in, Handle Connection Type Locking Head, Handle Length 50 in, Handle Material Aluminum, Overall Length 55 in, Color Coded No, Bristle Color Black, White, Features All-Sided Quad Soap Brush Cleans All Surfaces, On/Off Control Allows for Minimal Water Usage, Telescoping Pole with No-Spin Locking Head, Handle Color Shiny, Includes Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.