2 1/4 in W Car Wash Brush, 6 in L Handle, 5 in L Brush, Blue, Rubber, 11 in L Overall
Mfr # 92025
Zoro # G5107067
product price:Â $8.45
/eaKey Features
Brush Type
Car Wash Brush
Bristle Color
Blue
Brush Length
5 in
Handle Length
6 in
Handle Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92025
Zoro #
G5107067
UPC #
048374920258
Country of Origin
China
Dimensions
Brush Length
5 in
Handle Length
6 in
Brush Width
2 1/4 in
Bristle Length
2 1/4 in
Overall Length
11 in
Trim Length
2 1/4 in
Brush Head Length
5 in
Brush Head Width
2 1/4 in
Details
Item
Car Wash Brush
Brush Type
Car Wash Brush
Bristle Color
Blue
Handle Color
Black
Bristle Material
PVC
Handle Material
Rubber
Chemical Resistant
No
Features
Side Protective Bumper, Soft Bristles Clean Wheels, Fender and Body, Soft Rubber Handle for Comfort and Function
Color Coded
No
Bristle Stiffness
Soft
Description
Car Wash Brush, Brush Type Handheld Brush, Bristle Material PVC, Bristle Stiffness Soft, Bristle Length 2 1/4 in, Brush Head Length 5 in, Brush Head Width 2 1/4 in, Handle Connection Type Not Applicable, Handle Length 6 in, Handle Material Rubber, Overall Length 11 in, Color Coded No, Bristle Color Blue, Features Side Protective Bumper, Soft Bristles Clean Wheels, Fender and Body, Soft Rubber Handle for Comfort and Function, Handle Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.