2 1/2 in W Wheel and Brake Dust Remover Brush, 6 in L Handle, 6 in L Brush, Blue/Yellow, Rubber
Mfr # 92012
Zoro # G5107121
product price:Â $8.15
/eaKey Features
Brush Type
Wheel and Brake Dust Brush
Bristle Color
Blue/Yellow
Brush Length
6 in
Handle Length
6 in
Handle Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92012
Zoro #
G5107121
UPC #
048374920128
Country of Origin
China
Dimensions
Brush Length
6 in
Handle Length
6 in
Brush Width
2 1/2 in
Bristle Length
1 1/2 in
Trim Length
1 1/2 in
Overall Length
12 in
Brush Head Length
6 in
Brush Head Width
2 1/2 in
Details
Item
Wheel and Brake Dust Remover Brush
Brush Type
Wheel and Brake Dust Brush
Bristle Color
Blue/Yellow
Handle Color
Black
Bristle Material
PVC
Handle Material
Rubber
Features
Outer Soft Bristles Clean Wheels, While Protecting the New Wheel Finish, Soft Rubber Handle for Comfort and Function, Scour Pad Action Removes Brake Dust from Wheel
Chemical Resistant
No
Color Coded
No
Bristle Stiffness
Firm
Description
Wheel and Brake Brush, Brush Type Handheld Brush, Bristle Material PVC, Bristle Stiffness Firm, Bristle Length 1 1/2 in, Brush Head Length 6 in, Brush Head Width 2 1/2 in, Handle Connection Type Not Applicable, Handle Length 6 in, Handle Material Rubber, Overall Length 12 in, Color Coded No, Bristle Color Blue, Yellow, Features Outer Soft Bristles Clean Wheels, While Protecting the New Wheel Finish, Soft Rubber Handle for Comfort and Function, Scour Pad Action Removes Brake Dust from Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.