7in. X 10in. Micro Fiber Auto Spa Wash Mitt 45602A

  • Mfr # 45602A

  • Zoro # G904038076


product price:  $31.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45602A
Zoro #
G904038076
UPC #
48374456023
Country of Origin
China

Description

  • Wash mitt
  • Total clean all over body mitt
  • 4-in-1 waterproof wash mitt
  • Suds maker luxury chenille fibers
  • Scratch and lint free professional wash
  • Ploy-mesh netting keeps mitt snug
  • Elastic cuff makes mitt snug
  • 7" x 10"
  • Carded
  • Length: 7.25
  • Width: 11
  • Height: 1.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.