This item is Discontinued.

Carrand Carrand 93083 10 In. Nylex Wash Brush C51-93083

This item is Discontinued.

Carrand

Carrand 93083 10 In. Nylex Wash Brush (Discontinued)

Mfr # C51-93083
Zoro # G103736520
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C51-93083
Zoro #
G103736520
UPC #
-
Country of Origin
China

Description

Features
  • Use as flow through or dip brush
  • 10 in. Nylex wash head
  • 40 percentage more bristles
  • Heavy duty wash brush head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.