This item is Discontinued.

Carrand Alum. Extensn Hndle w/Rnfrcd Tip, 53"-96" 9507

This item is Discontinued.

Carrand

Alum. Extensn Hndle w/Rnfrcd Tip, 53"-96" (Discontinued)

Mfr # 9507
Zoro # G1211714
UPC # 48374095079
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9507
Zoro #
G1211714
UPC #
48374095079
Country of Origin
Taiwan, Province of China

Details

Item
Alum Extension Handle w/Reinforced Tip,53"-96"

Description

Alum Extension Handle w/Reinforced Tip,53 In.-96 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.