Zoro Homepage
This item is Discontinued.
Carrand 6 in W Bi-Level Brush Head, 10 in L Brush, Yellow, 10 in L Overall 93079

6 in W Bi-Level Brush Head, 10 in L Brush, Yellow, 10 in L Overall (Discontinued)

  • Mfr # 93079
  • Zoro # G5107146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93079
Zoro #
G5107146
UPC #
048374930790
Country of Origin
Taiwan, Province of China

Dimensions

Brush Length
10 in
Brush Width
6 in
Trim Length
2 1/4 in
Overall Length
10 in

Details

Bristle Color
Yellow
Bristle Material
PVC
Item
Bi-Level Brush Head
Chemical Resistant
No

Description

Bi-Level Brush Head, Bristle Material PVC, Overall Length 10 in, Bristle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.