4 in W Bumper and Wheel Brush, 15 in L Handle, 4 in L Brush, Blue, Polypropylene, 19 in L Overall (Discontinued)
- Mfr # 93039
- Zoro # G5138366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93039
Zoro #
G5138366
UPC #
048374930394
Country of Origin
China
Dimensions
Brush Length
4 in
Handle Length
15 in
Brush Width
4 in
Trim Length
2 in
Overall Length
19 in
Details
Bristle Color
Blue
Handle Color
Black/Grey
Bristle Material
PVC
Handle Material
Polypropylene
Item
Bumper and Wheel Brush
Chemical Resistant
No
Description
Bumper and Wheel Brush, Bristle Material PVC, Handle Length 15 in, Handle Material Polypropylene, Overall Length 19 in, Bristle Color Blue, Handle Color Black/Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.