This item is Discontinued.

Carrand 4 in W Bumper and Wheel Wash Brush, 15 in L Handle, 4 in L Brush, Blue, Polypropylene 94039

4 in W Bumper and Wheel Wash Brush, 15 in L Handle, 4 in L Brush, Blue, Polypropylene (Discontinued)

  • Mfr # 94039
  • Zoro # G5107322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94039
Zoro #
G5107322
UPC #
048374940393
Country of Origin
China

Dimensions

Brush Length
4 in
Handle Length
15 in
Brush Width
4 in
Trim Length
2 in
Overall Length
19 in

Details

Bristle Color
Blue
Handle Color
Blue/Black
Bristle Material
PVC
Handle Material
Polypropylene
Item
Bumper and Wheel Wash Brush
Chemical Resistant
No
Includes
Over Molded Grip

Description

Bumper and Wheel Wash Brush, Bristle Material PVC, Handle Length 15 in, Handle Material Polypropylene, Overall Length 19 in, Bristle Color Blue, Handle Color Blue/Black, Includes Over Molded Grip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.