This item is Discontinued.

Carrand Carrand 42in. Wash Brush Valve No Hose Fitting  61613 61613

This item is Discontinued.

Carrand

Carrand 42in. Wash Brush Valve No Hose Fitting 61613 (Discontinued)

Mfr # 61613
Zoro # G003734091
UPC # 79976616133
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61613
Zoro #
G003734091
UPC #
79976616133
Country of Origin
China

Description

  • Wash brush valve
  • No hose fitting
  • Cleans cars easily
  • Will not mar surface
  • 42" handle
  • Length: 52.5
  • Width: 4.25
  • Height: 10.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.