Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrand CRD92022S 40 x 8 in. Wide Telescoping Handle Extends Flow Through Wash Brush with On & Off Water Control

  • Mfr # CRD92022S

  • Zoro # G904085360


product price: $39.49
/ea

Key Features

Brush Type
Wash Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRD92022S
Zoro #
G904085360
UPC #
48374920227
Country of Origin
China

Details

Brush Type
Wash Brush

Description

8" Wash Brush with 40" Extension Pole by Carrand. This product is made of high-quality materials to serve you for years to come. Designed using state-of-the-art technology and with customers in mind. It will meet your needs and deliver great quality at an affordable cost.

Features
  • Expertly crafted from premium materials
  • Designed to match rigorous quality standards
  • High quality at a budget-friendly price
Specifications
  • Size: 40 x 8 in.
  • Dimension: 28" H x 3.5" W x 8" L
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.