This item is Discontinued.

Carrand Deluxe Metal Squeegee Head, 8" 9050

This item is Discontinued.

Carrand

Deluxe Metal Squeegee Head, 8" (Discontinued)

Mfr # 9050
Zoro # G1211635
UPC # 048374090500
Country of Origin China
Category Squeegees
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9050
Zoro #
G1211635
UPC #
048374090500
Country of Origin
China

Dimensions

Width
8"

Details

Item
Deluxe Squeegee Head
Material
metal

Description

Deluxe Metal Squeegee Head,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.