Shop CARRAND
See all product information
48" to 96" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Fiberglass
Mfr # 92508
Zoro # G3883385
product price:Â $42.15
/eaKey Features
Connection Type
Threaded
Handle Material
Fiberglass
Handle Diameter
1 1/4 in
Handle Color
Yellow
Pole Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92508
Zoro #
G3883385
UPC #
048374925086
Country of Origin
China
Dimensions
Handle Diameter
1 1/4 in
Dia.
1-1/4"
Length
48" to 96"
Maximum Telescoping Length
96 in
Minimum Telescoping Length
48 in
Details
Connection Type
Threaded
Handle Material
Fiberglass
Handle Color
Yellow
Item
Extension Handle
Pole Material
Fiberglass
Broom Handle Tip Material
Polypropylene
Telescoping Pole Range
4 to 8 ft
Pole Connection Type
Acme Thread
Color
Yellow
Broom Connection Type
Threaded
Features
Metal Tip
Includes
Metal Tip
Material
Fiberglass
For Use With
Squeegees, Brushes
Product Type
Extension Pole
Grip Style
Ribbed
Grip Material
Polypropylene
Connection Thread Type
Standard
Tip Material
Polypropylene
Description
Extension Handle, Connection Type Threaded, Material Fiberglass, Minimum Telescoping Length 48 in, Maximum Telescoping Length 96 in, Connection Thread Type Standard, Handle Diameter 1 1/4 in, Grip Material Polypropylene, Grip Style Ribbed, Color Yellow, Color Coding System No, Features Metal Tip, Includes Metal Tip, Product Type Extension Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.