Extension Handle, Fiberglass, Acme Thread Connection, 1 1/4 in Handle Dia, 72 to 44 in L, Yellow
Mfr # 92509
Zoro # G3883376
product price:Â $53.79
/eaKey Features
Connection Type
Threaded
Handle Material
Fiberglass
Handle Diameter
1 1/4 in
Handle Color
Yellow
Pole Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92509
Zoro #
G3883376
UPC #
048374925093
Country of Origin
China
Dimensions
Handle Diameter
1 1/4 in
Length
72" to 144"
Dia.
1-1/4"
Minimum Telescoping Length
72 in
Maximum Telescoping Length
144 in
Details
Connection Type
Threaded
Handle Material
Fiberglass
Handle Color
Yellow
Item
Extension Handle
Pole Material
Fiberglass
Pole Connection Type
Acme Thread
Broom Handle Tip Material
Polypropylene
Includes
Metal Tip
Material
Fiberglass
Color
Yellow
Broom Connection Type
Threaded
Features
Metal Tip
For Use With
Squeegees, Brushes
Telescoping Pole Range
6 to 12 ft
Product Type
Extension Pole
Connection Thread Type
Standard
Grip Material
Polypropylene
Grip Style
Ribbed
Tip Material
Polypropylene
Description
Extension Handle, Connection Type Threaded, Material Fiberglass, Minimum Telescoping Length 72 in, Maximum Telescoping Length 144 in, Connection Thread Type Standard, Handle Diameter 1 1/4 in, Grip Material Polypropylene, Grip Style Ribbed, Color Yellow, Color Coding System No, Features Metal Tip, Includes Metal Tip, Product Type Extension Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.