Fire Hose Nozzle, Adjustable Spray Pattern, On/Off Switch, 3/4 in Inlet Size, GH Thread Type
Mfr # 90051
Zoro # G5102404
product price:Â $15.29
/eaKey Features
Thread Type
GH
Body Material
ABS
Inlet Size
3/4 in
Activation Method
On/Off Switch
Bumper Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90051
Zoro #
G5102404
UPC #
048374900519
Country of Origin
China
Dimensions
Inlet Size
3/4 in
Details
Item
Fire Hose Nozzle
Thread Type
GH
Body Material
ABS
Activation Method
On/Off Switch
Bumper Color
Black
For Use With
Garden Hose
Spray Pattern
Adjustable
Includes
On/Off Switch
Material
Abs With Overmolding
Product Type
Fire Hose Nozzle
Description
Fire Hose Nozzle, Activates By On/Off Switch, Body Material ABS, Inlet Size 3/4 in, Product Type Fire Hose Nozzle, Spray Pattern Adjustable, Thread Type GH, Bumper Color Black, For Use With Garden Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.