3 1/4 in W Flow Through Brush, 40 in L Handle, 9 1/2 in L Brush, Gray, Aluminum, 44 in L Overall (Discontinued)
- Mfr # 92022S
- Zoro # G5107304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92022S
Zoro #
G5107304
UPC #
048374920227
Country of Origin
China
Dimensions
Brush Length
9 1/2 in
Handle Length
40 in
Brush Width
3 1/4 in
Trim Length
2 in
Overall Length
44 in
Details
Bristle Color
Gray
Handle Color
Black
Bristle Material
PVC
Handle Material
Aluminum
Item
Flow Through Brush
Chemical Resistant
No
Includes
Garden Valve, Handle
Description
Flow Through Brush, Bristle Material PVC, Handle Length 40 in, Handle Material Aluminum, Overall Length 44 in, Bristle Color Gray, Handle Color Black, Includes Garden Valve, Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.