72" Handle, 1 in Dia, Yellow, Fiberglass

  • Mfr # 92510

  • Zoro # G3883367


product price:  $22.75
/ea

Key Features

Handle Length
72 in
Handle Material
Fiberglass
Handle Diameter
1 in
Handle Color
Yellow
Broom Handle Length
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92510
Zoro #
G3883367
UPC #
048374925109
Country of Origin
China

Dimensions

Handle Length
72 in
Handle Diameter
1 in
Broom Handle Length
71 in
Dia.
15/16"
Length
72"
Maximum Length
72 in

Details

Handle Material
Fiberglass
Handle Color
Yellow
Item
Handle
For Use With
Brushes, Squeegees
Broom Handle Color
Yellow
Broom Handle Material
Fiberglass
Material
Fiberglass
Color
Yellow
Broom Connection Type
Acme Thread
Includes
Metal Tip
Features
Fiberglass Pole with Metal Tip
Broom Handle Tip Material
Polypropylene
Product Type
Broom Handle
Connection Thread Type
Standard
Tool Type
Broom Handle
Handle Style
Fixed
Handle Connection Type
Threaded
Handle Tip Material
Polypropylene
For Product Type
Squeegee

Description

Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 72 in, Handle Diameter 1 in, Handle Color Yellow, Handle Tip Material Polypropylene, Maximum Length 72 in, Handle Style Fixed, Color Coding System No, Includes Metal Tip, Product Type Broom Handle, For Product Type Squeegee

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.