60" Handle, 1 in Dia, Black, Steel

  • Mfr # 93069

  • Zoro # G3883358


product price:  $12.95
/ea

Key Features

Handle Length
60 in
Handle Material
Steel
Handle Diameter
1 in
Handle Color
Black
Dia.
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93069
Zoro #
G3883358
UPC #
048374930691
Country of Origin
China

Dimensions

Handle Length
60 in
Handle Diameter
1 in
Dia.
15/16"
Broom Handle Length
60 in
Length
60"
Maximum Length
60 in

Details

Handle Material
Steel
Handle Color
Black
Item
Handle
For Use With
Brushes, Squeegees
Broom Handle Material
Steel
Material
Metal
Color
Black
Broom Handle Color
Black
Broom Connection Type
Acme Thread
Broom Handle Tip Material
Polypropylene
Includes
Metal Tip
Features
Steel Handle with Metal Tip Acme Thread,15/16 in dia
Product Type
Broom Handle
For Product Type
Squeegee
Tool Type
Broom Handle
Handle Style
Fixed
Handle Connection Type
Threaded
Connection Thread Type
Standard
Handle Tip Material
Polypropylene

Description

Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Steel, Handle Length 60 in, Handle Diameter 1 in, Handle Color Black, Handle Tip Material Polypropylene, Maximum Length 60 in, Handle Style Fixed, Color Coding System No, Includes Metal Tip, Product Type Broom Handle, For Product Type Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.