72" Handle, 1 1/8 in Dia, Brown, Wood
Mfr # 93502
Zoro # G3883349
product price:Â $17.29
/eaKey Features
Handle Length
72 in
Handle Material
Wood
Handle Diameter
1 1/8 in
Handle Color
Wood
Features
Metal Tip with Acme Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93502
Zoro #
G3883349
UPC #
048374935023
Country of Origin
United States
Dimensions
Handle Length
72 in
Handle Diameter
1 1/8 in
Dia.
1-1/8"
Broom Handle Length
72 in
Length
72"
Maximum Length
72 in
Description
Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Wood, Handle Length 72 in, Handle Diameter 1 1/8 in, Handle Color Wood, Handle Tip Material Metal, Maximum Length 72 in, Handle Style Fixed, Color Coding System No, Includes Metal Tip, Product Type Broom Handle, For Product Type Squeegee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.