Zoro Homepage

Interior Shine Duster, Microfiber, 6"L

  • Mfr # 97372AS

  • Zoro # G5102386


product price: $6.15
/ea

Key Features

Head Material
Microfiber
Handle Material
Plastic
Length
6 in
Material
Microfiber
Head Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97372AS
Zoro #
G5102386
UPC #
048374973728
Country of Origin
China

Dimensions

Length
6 in
Head Width
1 1/2 in
Width
3-1/2"
Maximum Handle Length
6 in
Head Length
6 in

Details

Item
Interior Shine Duster
Head Material
Microfiber
Handle Material
Plastic
Material
Microfiber
Color
Gray
Handle Style
Fixed
Features
Keep in Car, Take Anywhere
Disposable
No
Color Coding System
No
Head Color
Gray

Description

Interior Shine Duster, Handle Material Plastic, Disposable No, Handle Style Fixed, Head Length 6 in, Head Width 1 1/2 in, Head Color Gray, Maximum Handle Length 6 in, Head Material Microfiber, Features Keep in Car, Take Anywhere, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.