Zoro Homepage

Microfiber Cloth Wipe 12" x 16", Assorted, 12PK

  • Mfr # 45067

  • Zoro # G5104802


product price: $15.69
/pk 12, $1.31/ea

Key Features

Material
Assorted
Cleaning Cloth Style
Microfiber
Size
12 in x 16 in
Cleaning Cloth Color
Assorted
Weight
12 count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45067
Zoro #
G5104802
UPC #
048374450670
Country of Origin
China

Dimensions

Size
12 in x 16 in
Length
16 in
Width
12 in

Details

Item
Microfiber Cloth
Material
Assorted
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Assorted
Weight
12 count
GSM
240
Launderable/Disposable
Launderable
Cleaning Cloth Duty Rating
Medium Duty
Suggested Cleaning Application
Detailing, Drying, Polishing
Color
Green, Red, Yellow, Gray
Cleaning Cloth Condition
New
Cleaning Cloth Density
240 g/sq m
Lint Level
Low Lint
Colors Included
(3) Gray, (3) Green, (3) Red, (3) Yellow

Description

Microfiber Cloth, Material Microfiber, Lint Free, Color Green, Red, Yellow, Gray, Lint Level Low Lint, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.