Zoro Homepage

Microfiber Cloth Wipe 16" x 18", Yellow, Gray

  • Mfr # 45606AS

  • Zoro # G5104827


product price: $9.15
/ea

Key Features

Material
Yellow, Gray
Cleaning Cloth Style
Microfiber
Size
16 in x 16 in
Cleaning Cloth Color
Gray/Yellow
Weight
1 count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45606AS
Zoro #
G5104827
UPC #
048374456061
Country of Origin
China

Dimensions

Size
16 in x 16 in
Length
16 in
Width
16 in

Details

Item
Microfiber Cloth
Material
Yellow, Gray
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Gray/Yellow
Weight
1 count
Color
Yellow, Gray
Launderable/Disposable
Launderable
Suggested Cleaning Application
Detailing
Cleaning Cloth Duty Rating
Heavy Duty
GSM
420
Cleaning Cloth Condition
New
Cleaning Cloth Density
420 g/sq m
Lint Level
Low Lint

Description

Microfiber Cloth, Material Microfiber, Color Yellow, Gray, Lint Level Low Lint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.