Zoro Homepage
This item is Discontinued.
Carrand 2 1/2 in W Nylex Wash Brush, 10 in L Brush, Green, Polypropylene, 10 in L Overall 93083

2 1/2 in W Nylex Wash Brush, 10 in L Brush, Green, Polypropylene, 10 in L Overall (Discontinued)

  • Mfr # 93083
  • Zoro # G5138384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93083
Zoro #
G5138384
UPC #
048374930837
Country of Origin
China

Dimensions

Brush Length
10 in
Brush Width
2 1/2 in
Overall Length
10 in
Trim Length
2 1/4 in

Details

Bristle Color
Green
Bristle Material
Nylex
Handle Material
Polypropylene
Item
Nylex Wash Brush
Chemical Resistant
No

Description

Nylex Wash Brush, Bristle Material Nylex, Handle Material Polypropylene, Overall Length 10 in, Bristle Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.