Zoro Homepage

Polishing Bonnet, 5 to 6 In., Foam

  • Mfr # 40409AS

  • Zoro # G5104443


product price: $6.55
/ea

Key Features

Application
Polishing
Material
Foam
For Use With
39R427
Thickness
5/16 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40409AS
Zoro #
G5104443
UPC #
048374404093
Country of Origin
China

Dimensions

Thickness
5/16 in
Outside Diameter
6 in

Details

Application
Polishing
Material
Foam
For Use With
39R427
Item
Polishing Bonnet
Color
Yellow
Compatible with Manufacturer Model Number
94000AS
Compatible Manufacturer Part Number
94000AS
Compatible Manufacturer Model Number
94000AS
Texture
Smooth
Attachment
Elastic Band
Compatible Surface Material
Aluminum, Glass, Metal
Features
Elastic Edge Keeps Bonnet Snug, Excellent for Waxes, Polishes and Compounds, Smooth for Professional Even Application
Maximum Speed
3,600 RPM
Product Type
Bonnet
Compatible Tool Type
Polishers
For Use With Mfr. Model Number
94000AS
Compatible with Manufacturer Model No.
94000AS
Compatible with Mfr. Model No.
94000AS
For Use with Mfr Model Number
94000AS
Compatible Pump Manufacturer Part Number
94000AS
Compatible Mfr. Model Number
94000AS

Description

Polishing Bonnet, Product Type Bonnet, Backing Pad Type Not Applicable, Attachment Elastic Band, Color Yellow, Material Foam, Maximum Speed 3,600 RPM, Texture Smooth, Thickness 5/16 in, Outside Diameter 6 in, Compatible Surface Material Aluminum, Glass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number 94000AS, Application Polishing, Compatible with Grainger Part Number 39R427

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.