Zoro Homepage

Polishing Bonnet, 5 to 6 In., Wool

  • Mfr # 40403AS

  • Zoro # G5104391


product price: $7.15
/ea

Key Features

For Use With
39R427
Material
Wool
Application
Polishing
Color
Beige
Thickness
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40403AS
Zoro #
G5104391
UPC #
048374404031
Country of Origin
China

Dimensions

Thickness
13/16 in
Outside Diameter
6 in

Details

For Use With
39R427
Item
Polishing Bonnet
Material
Wool
Application
Polishing
Color
Beige
Compatible Manufacturer Part Number
94000AS
Compatible with Manufacturer Model Number
94000AS
Compatible Manufacturer Model Number
94000AS
Compatible Surface Material
Aluminum, Glass, Metal
Features
Elastic Edge Keeps Bonnet Snug, Excellent for Final Buffing to Shine, Extra Soft for Buffing and Finish Polishing
Product Type
Bonnet
Attachment
Elastic Band
Compatible Tool Type
Polishers
Texture
Soft
Maximum Speed
3,600 RPM
For Use With Mfr. Model Number
94000AS
Compatible with Manufacturer Model No.
94000AS
Compatible with Mfr. Model No.
94000AS
For Use with Mfr Model Number
94000AS
Compatible Pump Manufacturer Part Number
94000AS
Compatible Mfr. Model Number
94000AS

Description

Polishing Bonnet, Product Type Bonnet, Backing Pad Type Not Applicable, Attachment Elastic Band, Color Beige, Material Wool, Maximum Speed 3,600 RPM, Texture Soft, Thickness 13/16 in, Outside Diameter 6 in, Compatible Surface Material Aluminum, Glass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number 94000AS, Application Polishing, Compatible with Grainger Part Number 39R427

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.