Polishing Bonnet, Foam, Elastic Band 10 in Outside Dia, Yellow, 3,600 RPM Max Speed, Use With 39R428

  • Mfr # 40411AS

  • Zoro # G5104434


product price:  $6.89
/ea

Key Features

Application
Polishing
For Use With
39R428
Material
Foam
Color
Yellow
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40411AS
Zoro #
G5104434
UPC #
048374404116
Country of Origin
China

Dimensions

Thickness
5/16 in
Outside Diameter
10 in

Details

Application
Polishing
For Use With
39R428
Item
Polishing Bonnet
Material
Foam
Color
Yellow
Compatible Manufacturer Part Number
94001AS
Compatible with Manufacturer Model Number
94001AS
Compatible Manufacturer Model Number
94001AS
Maximum Speed
3,600 RPM
Product Type
Bonnet
Features
Elastic Edge Keeps Bonnet Snug, Excellent for Waxes, Polishes and Compounds, Smooth for Professional Even Application
Compatible Tool Type
Polishers
Texture
Smooth
Attachment
Elastic Band
Compatible Surface Material
Aluminum, Glass, Metal
For Use With Mfr. Model Number
94001AS
Compatible with Manufacturer Model No.
94001AS
Compatible with Mfr. Model No.
94001AS
For Use with Mfr Model Number
94001AS
Compatible Pump Manufacturer Part Number
94001AS
Compatible Mfr. Model Number
94001AS
For Manufacturer Part Number
94001AS

Description

Polishing Bonnet, Product Type Bonnet, Backing Pad Type Not Applicable, Attachment Elastic Band, Color Yellow, Material Foam, Maximum Speed 3,600 RPM, Texture Smooth, Thickness 5/16 in, Outside Diameter 10 in, Compatible Surface Material Aluminum, Glass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number 94001AS, Application Polishing, Compatible with Grainger Part Number 39R428

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.