Zoro Homepage

Polishing Bonnet, 9 to 10 In., PK2

  • Mfr # 40408AS

  • Zoro # G5138402


product price: $9.25
/pk 2, $4.63/ea

Key Features

Application
Polishing
For Use With
39R428
Material
Microfiber
Thickness
1/16 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40408AS
Zoro #
G5138402
UPC #
048374404086
Country of Origin
China

Dimensions

Thickness
1/16 in
Outside Diameter
10 in

Details

Application
Polishing
For Use With
39R428
Item
Polishing Bonnet
Material
Microfiber
Color
Blue
Compatible with Manufacturer Model Number
94001AS
Compatible Manufacturer Part Number
94001AS
Compatible Manufacturer Model Number
94001AS
Attachment
Elastic Band
Maximum Speed
3,600 RPM
Compatible Tool Type
Polishers
Texture
Soft
Features
Elastic Edge Keeps Bonnet Snug, Excellent for Waxes and Polishes, Premium Soft Microfiber for Removing and Polishing
Product Type
Bonnet
Compatible Surface Material
Aluminum, Glass, Metal
For Use With Mfr. Model Number
94001AS
Compatible with Manufacturer Model No.
94001AS
Compatible with Mfr. Model No.
94001AS
For Use with Mfr Model Number
94001AS
Compatible Pump Manufacturer Part Number
94001AS
Compatible Mfr. Model Number
94001AS

Description

Polishing Bonnet, Product Type Bonnet, Backing Pad Type Not Applicable, Attachment Elastic Band, Color Blue, Material Microfiber, Maximum Speed 3,600 RPM, Texture Soft, Thickness 1/16 in, Outside Diameter 10 in, Compatible Surface Material Aluminum, Glass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number 94001AS, Application Polishing, Compatible with Grainger Part Number 39R428

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.