This item is Discontinued.

Carrand 1 1/2 in W Tire Brush, 5 1/2 in L Handle, 2 1/2 in L Brush, Gold, Polypropylene, 8 in L Overall 92016

1 1/2 in W Tire Brush, 5 1/2 in L Handle, 2 1/2 in L Brush, Gold, Polypropylene, 8 in L Overall (Discontinued)

  • Mfr # 92016
  • Zoro # G5107051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92016
Zoro #
G5107051
UPC #
048374920166
Country of Origin
China

Dimensions

Brush Length
2 1/2 in
Handle Length
5 1/2 in
Brush Width
1 1/2 in
Overall Length
8 in
Trim Length
1/2 in

Details

Bristle Color
Gold
Handle Color
Black
Bristle Material
Brass
Handle Material
Polypropylene
Item
Tire Brush
Chemical Resistant
No

Description

Tire Brush, Bristle Material Brass, Handle Length 5 1/2 in, Handle Material Polypropylene, Overall Length 8 in, Bristle Color Gold, Handle Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.