String Car Wash Mop, 17 oz Dry Wt, Screw On Connection, Looped-End, Blue, Microfiber

  • Mfr # 93210

  • Zoro # G5138524


product price:  $19.59
/ea

Key Features

Mop Head Color
Blue
Handle Color
White
Mop Connection Type
Screw On
Mop Head Material
Microfiber
Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93210
Zoro #
G5138524
UPC #
048374932107
Country of Origin
China

Dimensions

Handle Length
48 in
Frame Width
11 in
Frame Depth
7 in
Depth
7 in
Width
9-1/2"
Mop Head Width
11 in
Maximum Handle Length
48 in
Mop Head Depth
7 in
Overall Width
11 in

Details

Mop Head Color
Blue
Handle Color
White
Mop Connection Type
Screw On
Mop Head Material
Microfiber
Handle Material
Steel
Mop End Type
Looped
Mop Style
String
Item
Car Wash Mop
Handle Included
Yes
Launderable
Yes
Connection Type
Threaded
Features
Strong Steel Handle; Extra-Absorbent Bonnet; Wash Glove Can Be Removed From Pole For Professional Hand Car Wash
Color Coding System
Yes
For Use With
Pole or by hand
Color
Blue
Frame Material
Plastic
Material
microfiber
End Type
Loop
Antimicrobial
No
Dry Weight
17 oz
Includes
Telescoping Pole, Wash Glove
Product Type
Wet Mop
Includes Wet Mop Tailband
No
Includes Handle
Yes

Description

Car Wash Mop, Product Type Wet Mop, Mop Connection Type Threaded, Mop Head Material Microfiber, Handle Material Steel, Mop Head Width 11 in, Mop Head Depth 7 in, Launderable Yes, Mop Head Color Blue, Handle Color White, Dry Weight 17 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Frame Depth 7 in, Frame Width 11 in, Includes Telescoping Pole, Wash Glove, Antimicrobial No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.