2 3/4 in W Wheel Brush, 5 1/4 in L Handle, 4 3/4 in L Brush, Black, Gray, Polypropylene (Discontinued)
- Mfr # 92010
- Zoro # G5107103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92010
Zoro #
G5107103
UPC #
048374920104
Country of Origin
China
Dimensions
Brush Length
4 3/4 in
Handle Length
5 1/4 in
Brush Width
2 3/4 in
Trim Length
1 in
Overall Length
10 in
Details
Bristle Color
Black, Gray
Handle Color
Black
Bristle Material
PVC
Handle Material
Polypropylene
Item
Wheel Brush
Chemical Resistant
No
Description
Wheel Brush, Bristle Material PVC, Handle Length 5 1/4 in, Handle Material Polypropylene, Overall Length 10 in, Bristle Color Black, Gray, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.