Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in. x25 in. x3.5 in. MERV15 AirFilter

  • Mfr # GAPBBCAR1625

  • Zoro # G409947576


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 15
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
3-1/2 in
Filter Efficiency - Air Filters
Whole House
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAPBBCAR1625
Zoro #
G409947576
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x3-1/2
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
3-1/2 in

Details

Performance Rating
MERV 15
Item
Pleated Air Filter
Filter Efficiency - Air Filters
Whole House
Common Applications
Air Cleaners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.