Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x25x2 Pleated Air Filter

  • Mfr # KH03HL005

  • Zoro # G309769643


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in
Standards
CSA Listed
Common Applications
Air Cleaners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH03HL005
Zoro #
G309769643
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x2
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter
Standards
CSA Listed
Common Applications
Air Cleaners
Filter Efficiency - Air Filters
Whole House

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.