Zoro Homepage

AirFilter, 20"x20"x3.5" MERV15

  • Mfr # GAPBBCAR2020

  • Zoro # G000901724


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 15
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
3-1/2 in
Actual Depth
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAPBBCAR2020
Zoro #
G000901724
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x3-1/2
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
3-1/2 in
Actual Depth
3-1/2 in

Details

Performance Rating
MERV 15
Item
Pleated Air Filter
Common Applications
Air Cleaners
Filter Efficiency - Air Filters
Whole House

Description

AirFilter,20 In.x20 In.x3.5 In. MERV15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.