Bearing, 2-1/2" O.D., 5/8" Bore
Mfr # P461-2502
Zoro # G0343198
product price: $32.49
/eaKey Features
Fits Brand
Carrier
For Use With Mfr. Model Number
48DJE006-100
Product Type
Ball Bearing
Overall Width
1 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P461-2502
Zoro #
G0343198
UPC #
662441006753
Country of Origin
China
Dimensions
Overall Width
1 in
Details
Item
Ball Bearing
Fits Brand
Carrier
For Use With Mfr. Model Number
48DJE006-100
Product Type
Ball Bearing
Material
Rubber
Compatible Manufacturer Model Number
48DJE006-100
Description
Ball Bearing, Material Rubber, Compatible Manufacturer Model Number 48DJE006-100, Overall Width 1 in, Product Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.