Direct Drive Blower Motor, 1/6 hp

  • Mfr # HC680001

  • Zoro # G0340300


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

HP
1/6
Voltage
230V AC
Fits Brand
Carrier
For Use With Mfr. Model Number
48DJD005-510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC680001
Zoro #
G0340300
UPC #
-
Country of Origin
Mexico

Details

Item
Direct Drive Blower Motor
HP
1/6
Voltage
230V AC
Fits Brand
Carrier
For Use With Mfr. Model Number
48DJD005-510

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 3,450 RPM, Voltage 230V AC, Full Load Amps 0.45 A, 3.3 Frame

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.