Zoro Homepage
This item is Discontinued.
Carrier Blower Motor, 1/2 HP, 3 Phase, 1400 cfm X13 HD44AR242

Blower Motor, 1/2 HP, 3 Phase, 1400 cfm X13 (Discontinued)

  • Mfr # HD44AR242
  • Zoro # G2494969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD44AR242
Zoro #
G2494969
UPC #
-
Country of Origin
United States

Details

Fits Brand
Carrier
Item
Blower Motor, 1/2 HP, 3 Phase, 1400 cfm X13
Voltage
208/230VAC
Features
Length: 5.7"; Width: 5.7"; Height: 7.9"
Phase
3
HP
1/2

Description

Direct Drive Blower Motor, Three Phase, 1/2 hp HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.